Shop All Surge Protectors
Citel
Line Protector, 1 Phase, 277V, 2
Mfr # MSB10-400(UL)
Zoro # G202664229
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flange
- Phase 1
- Voltage 277V
- Number of Wires 2
- Modes of Protection L-L, L-G, L-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # MSB10-400(UL)
- Zoro # G202664229
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 60 mm |
Depth | 32 mm |
Width | 40 mm |
Details
Item | Line Protector |
Mounting Style | Flange |
Phase | 1 |
Voltage | 277V |
Number of Wires | 2 |
Modes of Protection | L-L, L-G, L-N |
Max. Surge Current per Mode | 18kA |
Nominal Discharge Current | 3 kA |
Max. Continuing Operating Voltage | 300V |
Enclosure NEMA Rating | IP67 |
IP Rating | IP67 |
Enclosure Material | Thermoplastic |
Standards | UL 1449 Type 4CA |
Max. Surge Current Per Mode | 18kA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 8 in D, NEMA 12, 13, Non Hinged Clamp (B121008CH)
- FUJI 2 POS 125/250V-AC SELECTOR SWITCH (AH165-J2D11A)
- NVENT HOFFMAN Bolt-Down Pedestal, 33.00x4.00x4.00, Lt (AP33B44LG)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A161208LP)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 190W, Imax 20Ka, Male-Female N Connector (P8AX25-N/MF)
- CITEL Surge Protector, 1 Phase, 120/240V, 2 (DS72US-120T/NN)
- CITEL Surface Mount Telecom Protector, Rj11 In/Out (MJ6-1T)
- CITEL Surge Protector, 1 Phase, 240/480V, 2 (DS72US-240T/NN)
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (M50-120Y-B)
- CITEL Surge Protector, 24V, 2 (MSP-VM24/RINJ)
- EATON Surge Protector, 3 Phase, 480V, 3 Poles, 3 (AGDN48030R)
- Citel Power System Protection