Shop All Surge Protectors
Citel
Ethernet Protector/Power Injector, 48V
Mfr # MSP-VM48/RINJ
Zoro # G202664212
product price: $95.65
/ea
Free Shipping & Returns
$95.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style DIN RAIL
- Voltage 48V
- Max. Surge Current per Mode 10kA
- Nominal Discharge Current 300mA/5A DC PWR
- Enclosure NEMA Rating NEMA 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # MSP-VM48/RINJ
- Zoro # G202664212
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 55 mm |
Depth | 37 mm |
Width | 64 mm |
Details
Item | Surge Protector |
Mounting Style | DIN RAIL |
Voltage | 48V |
Max. Surge Current per Mode | 10kA |
Nominal Discharge Current | 300mA/5A DC PWR |
Enclosure NEMA Rating | NEMA 2 |
IP Rating | IP20 |
Enclosure Material | Aluminum |
Standards | UL 497B |
Max. Surge Current Per Mode | 10kA |
Description
See Series Description on Product Series Desc tab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 10AWG, 8.34In (C8)
- 3M 12-10 AWG Nylon Ring Terminal #8 Stud PK50 (MNG10-8RX)
- SAFCORD Safcord® Carpet Cord Cover - Black - 4" Wide - 12' Long (SF4-12-BLACK)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (1EHD8)
- CITEL DIN Rail Ethernet Protector, Poe Cat 6A, Rj45 In/Out (MJ8-POE-A)
- CITEL Surge Protector, 3 Phase, 480V, 3 (DS43S-480)
- CITEL Surge Protector, 24V, 2 (DS220S-24DC)
- CITEL DIN Rail Ethernet Protector, Cat 6, Rj45 In/Out (MJ8-C6A)
- CITEL Surface Mount Telecom Protector, Rj11 In/Out (MJ6-1T)
- CITEL Surge Protector, 220V, 2 (DS240S-220DC)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2, 30kA (STFE20010N)
- Citel Power System Protection