Shop All Surge Protectors
Citel
DIN Rail Telecom Protector, Rj In/Out
Mfr # MJ8-170V
Zoro # G002664146
product price: $66.95
/ea
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN RAIL
- Voltage 170V
- Enclosure NEMA Rating NEMA 2
- IP Rating IP20
- Enclosure Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # MJ8-170V
- Zoro # G002664146
- Country of Origin China
- Category Surge Protectors
Details
Item | DIN Rail Protector |
Mounting Style | DIN RAIL |
Voltage | 170V |
Enclosure NEMA Rating | NEMA 2 |
IP Rating | IP20 |
Enclosure Material | Aluminum |
Standards | UL 497B |
Description
See Series Description on Product Series Desc tab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-1AD10-0AA0)
- DAYTON Push Button Control Station, 2NO/1NC, 22mm (32W272)
- RACO Noninsulated Connector, 3/4 In., 90 Deg (3423)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 2A, 600V AC, Non-Indicating (FRS-R-2)
- CITEL Outdoor RF Protector, Dc-6.9 Ghz, Dc Pass, 25W, Imax 20Ka, F-F Tnc Connector (P8AX09-6G-T/FF)
- CITEL Surge Protection Device, 3 Phase, 240V (M50F-240D-B)
- CITEL Dual Pair DIN Rail Data Line Protector, 2-Pair (4 Wire+ Ground), 12V, Ul 497B (DLA2-12D3)
- CITEL AC DIN Rail Protector for Hazardous Locations, 240VAC, 1Ph, 75kA Imax, UL Listed (DS71US-275-Ex)
- CITEL AC DIN Rail Protector, 1 Phase, 120V (DS71US-210)
- CITEL Outdoor RF Protector, Dc-6.9 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female N Connector (P8AX09-6G-N/FF)
- SIEMENS Surge Protection Device, 3 Phase, 277/480V AC Wye, 3 Poles, 4 Wires + Ground, 100kA (TPS3E12100X02)
- Citel Surge Protectors