Shop All Surge Protectors
Citel
DIN Rail Pv Protector, 1000Vdc, 2W+G, Mov+Gsg, 40Ka, Ul1449 Type 1Ca
Mfr # DS50PVS-1000G/51
Zoro # G202664175
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Din Rail
- Voltage 1000V
- Modes of Protection DC+-DC-, DC+-G, DC--G
- Max. Surge Current per Mode 60kA
- Max. Continuing Operating Voltage 800V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citel
- MFR # DS50PVS-1000G/51
- Zoro # G202664175
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 90 mm |
Depth | 54 mm |
Width | 67 mm |
Details
Item | Surge Protector |
Mounting Style | Din Rail |
Voltage | 1000V |
Modes of Protection | DC+-DC-, DC+-G, DC--G |
Max. Surge Current per Mode | 60kA |
Max. Continuing Operating Voltage | 800V |
Enclosure NEMA Rating | IP20 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Standards | UL 1449 Type 1CA |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR PRESSURE SWITCH MANUAL RESET (204297)
- ALLEN TEL 8-Way Coax Splitter-2.4GHz (CT3108)
- EUCHNER Illuminated Emergency Stop Push Button, 30 mm, 2NC/1NO, Red (ES-XN4E-LL412Q4MFR)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 70A, 600V AC, Non-Indicating (LPJ-70SP)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 190W, Imax 20Ka, Male-Female N Connector (P8AX25-N/MF)
- CITEL Surge Protector, 48V, 1 (P8AX09-6G-N/MF)
- CITEL Surge Protector, 1000V, 3 Poles, 2 (DS50VGPVS-1000)
- CITEL Surge Protector, 3 Phase, 230/400V, 2 Poles, 2 (DS42S-230/G)
- CITEL Surge Protector, 1 Phase, 277V, 2 Poles, 2 (MLPXU-277L-W-HE)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (DS44S-480)
- CITEL Surge Protector, 1000V, 3 Poles, 2 (DS50PVS-1000)
- Citel Surge Protectors