Shop All Surge Protectors
Citel
DIN Rail Poe Protector, Poe A, Cat 6A Rj45 In/Out
Mfr # MJ8-POE-C6A
Zoro # G002664139
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN RAIL
- Max. Surge Current per Mode 16kA
- Nominal Discharge Current 2A
- Enclosure NEMA Rating NEMA 2
- IP Rating IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # MJ8-POE-C6A
- Zoro # G002664139
- Country of Origin China
- Category Surge Protectors
Details
Item | DIN Rail Protector |
Mounting Style | DIN RAIL |
Max. Surge Current per Mode | 16kA |
Nominal Discharge Current | 2A |
Enclosure NEMA Rating | NEMA 2 |
IP Rating | IP20 |
Enclosure Material | Aluminum |
Standards | UL 497B |
Description
See Series Description on Product Series Desc tab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (23847712)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 16mm, 2 Pos, Keyd (ZB6CGC)
- WIREMOLD GFCI Cover Fitting, Ivory, Steel (V3048R)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (37416)
- CITEL AC DIN Rail Protector, 3 Phase, 208/120V (DS74US-120Y)
- CITEL Surge Protection Device, 1 Phase, 240/120V (M50-120T-A)
- CITEL DIN Rail Data Line Protector, 1-Pair (2 Wire+ Ground), 24V, Ul 497B (DLAW-24D3)
- CITEL AC DIN Rail Protector, 1 Phase, 240/120V (DS42S-120)
- CITEL AC DIN Rail Protector, 3 Phase, 480/277V (DS74US-277Y/G)
- CITEL Surge Protection Device, 1 Phase, 230V (M50-230S-A)
- INTERMATIC Surge Protection Device, 1 Phase, 120/240 V AC (AG2401C3)
- Citel Surge Protectors