Shop All Surge Protectors
Citel
DIN Rail Ethernet Protector, Cat 6, Rj45 In/Out
Mfr # MJ8-C6A
Zoro # G902664215
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN RAIL
- Number of Wires 8
- Max. Surge Current per Mode 16kA
- Nominal Discharge Current 1A
- Filtering Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citel
- MFR # MJ8-C6A
- Zoro # G902664215
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 55 mm |
Depth | 55 mm |
Width | 34 mm |
Details
Item | Surge Protector |
Mounting Style | DIN RAIL |
Number of Wires | 8 |
Max. Surge Current per Mode | 16kA |
Nominal Discharge Current | 1A |
Filtering | Yes |
Enclosure NEMA Rating | NEMA 2 |
IP Rating | IP20 |
Enclosure Material | Aluminum |
Standards | UL 497B |
Max. Surge Current Per Mode | 16kA |
Description
See Series Description on Product Series Desc tab
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Louver Plate Kits, 3.88x4.50, SS Type 31 (AVK33SS6)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 50 ft. (2747)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 0.60A, 250V AC, Non-Indicating (BAF-6/10)
- MULBERRY Number of Gangs: 1 Cold-Rolled Steel, Painted/Smooth Semi-Gloss Finish, Brown (82401)
- CITEL Surge Protector, 24V, 4 (TSP15M-S-24D3)
- CITEL Surge Protector, 24V, 2 (MSP-VM24/RINJ)
- CITEL Line Protector, 12V, 4 (DLA2-12D3)
- CITEL Ethernet Protector/Power Injector, 48V (MSP-VM48/RINJ)
- CITEL Surge Protector, 95V, 2 (DS240S-95DC)
- CITEL Line Protector, 24V, 4 (DLA2-24D3)
- SQUARE D Surge Protector, 3 Phase, 600V, 3 Poles, 3, 40kA (SDSA3650D)
- Citel Power System Protection