Shop All Surge Protectors
Citel
D-Sub Data Line Protector, 9V, 9 Wire+G
Mfr # DD9-6V
Zoro # G602664171
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface Mount
- Voltage 6V
- Nominal Discharge Current 750mA
- Enclosure NEMA Rating NEMA 2
- IP Rating IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # DD9-6V
- Zoro # G602664171
- Country of Origin United States
- Category Surge Protectors
Details
Item | Line Protector |
Mounting Style | Surface Mount |
Voltage | 6V |
Nominal Discharge Current | 750mA |
Enclosure NEMA Rating | NEMA 2 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic UL94-V0 |
Standards | UL 497B |
Description
See Series Description on Product Series Desc tab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pilot Lite Wall Swtch, 3-Way, 120/277V, 15A (HBL1203PL)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3/4 (EYF-75AL)
- HYDROMAXX 1.5"x25Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT112025)
- LUTRON Lighting Dimmer, Rocker/Slide, Ivory (SCL-153P-IV)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 190W, Imax 20Ka, Female-Female F Connector (P8AX25-F/FF)
- CITEL Compact (6Mm) DIN Rail Data Line Protector, 1-Pair (2 Wire+ Ground), 24V, Ul 497B (DLC-24D3)
- CITEL AC DIN Rail Protector, 3 Phase, 400/230V (DS42S-230/G)
- CITEL AC Line Protector, 1 Phase, 277V (MLPC1-277L-V)
- CITEL DIN Rail Poe Protector, Poe A, Cat 6A Rj45 In/Out (MJ8-POE-C6A)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 780W, Imax 20Ka, Female-Female N Connector (P8AX50-N/FF)
- INTERMATIC Type 1 or Type 2 Surge Protective Device (IG1240RC3)
- Citel Surge Protectors