Shop All Surge Protectors
Citel
AC DIN Rail Protector, 3 Phase, 480/277V
Mfr # DS44S-400
Zoro # G102664305
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Din Rail
- Phase 3
- Voltage 480/277V
- Voltage Protection Rating 2500V/1500V/1500V/1500V
- Modes of Protection L-L,L-N,L-G,N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # DS44S-400
- Zoro # G102664305
- Country of Origin China
- Category Surge Protectors
Details
Item | AC DIN Rail Protector |
Mounting Style | Din Rail |
Phase | 3 |
Voltage | 480/277V |
Voltage Protection Rating | 2500V/1500V/1500V/1500V |
Modes of Protection | L-L,L-N,L-G,N-G |
Max. Surge Current per Mode | 40kA |
Nominal Discharge Current | 20kA |
Short Circuit Current Rating | 100kA |
Max. Continuing Operating Voltage | 680V/420V/420V/420V |
IP Rating | IP20 |
Enclosure Material | Thermo Plastic UL94-V0 |
Standards | UL 1449 Type 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Nut w/Spring, Galvanized Steel (22FP78)
- ACT Replacement for ACT Fastening Solutions Al-04-18-9-c (AL-04-18-9-C ACT FASTENING SOLUTIONS)
- EATON CUTLER-HAMMER Load Center, MBE, 12 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (MBE1224B100BTS)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSA1A)
- CITEL Dual Pair DIN Rail Data Line Protector, 2-Pair (4 Wire+ Ground), 12V, Ul 497B (DLA2-12D3)
- CITEL Surge Protection Device, 3 Phase, 240V (M50F-240D-B)
- CITEL AC DIN Rail Protector, 1 Phase, 120V (DS71US-275)
- CITEL Surge Protection Device, 1 Phase, 230V (M50-230S-A)
- CITEL DIN Rail Poe Protector, Poe A, Cat 6A Rj45 In/Out (MJ8-POE-C6A)
- CITEL Outdoor RF Protector (CXP09-N/FF-DCB)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 190W, Imax 20Ka, Female-Female F Connector (P8AX25-F/FF)
- Citel Surge Protectors