Shop All Surge Protectors
Citel
AC DIN Rail Protector, 3 Phase, 480/277V
Mfr # DS43S-400
Zoro # G102664299
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Din Rail
- Phase 3
- Voltage 480/277V
- Voltage Protection Rating 2500V/1500V/1500V/1500V
- Modes of Protection L-L,L-N,L-G,N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # DS43S-400
- Zoro # G102664299
- Country of Origin China
- Category Surge Protectors
Details
Item | AC DIN Rail Protector |
Mounting Style | Din Rail |
Phase | 3 |
Voltage | 480/277V |
Voltage Protection Rating | 2500V/1500V/1500V/1500V |
Modes of Protection | L-L,L-N,L-G,N-G |
Max. Surge Current per Mode | 40kA |
Nominal Discharge Current | 20kA |
Short Circuit Current Rating | 100kA |
Max. Continuing Operating Voltage | 680V/420V/420V/420V |
IP Rating | IP20 |
Enclosure Material | Thermo Plastic UL94-V0 |
Standards | UL 1449 Type 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Pole Connector Cover, Male, Yellow (HBLMCAPY)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 6.00x6.00x120. (F66T1120GV)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14CUD32BA)
- EATON Pilot Light, Press, 120VAC, Green (10250T231NC22)
- CITEL AC DIN Rail Protector, 1 Phase, 240/120V (DS72US-120T/NN)
- CITEL DIN Rail Poe Protector, Poe A, Cat 6A Rj45 In/Out (MJ8-POE-C6A)
- CITEL AC DIN Rail Protector for Hazardous Locations, 240VAC, 1Ph, 75kA Imax, UL Listed (DS71US-275-Ex)
- CITEL AC DIN Rail Protector, 1 Phase, 120V (DS71US-210)
- CITEL Surge Protection Device, 3 Phase, 480/277V (M50-277Y-A)
- CITEL 4-Pair Surface Mount Signal Line Protector, Indoor, 24V, Screw Terminals (B480-24D3)
- CITEL AC DIN Rail Protector, 3 Phase, 480V (DS44US-480D)
- Citel Power System Protection