Shop All Surge Protectors
Citel
Surge Protector, 3 Phase, 277/480V, 2 Poles, 2
Mfr # DS42S-400
Zoro # G902664307
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Din Rail
- Phase 3
- Voltage 277/480V
- Number of Poles 2
- Voltage Protection Rating 2500V/1500V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citel
- MFR # DS42S-400
- Zoro # G902664307
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 90 mm |
Depth | 36 mm |
Width | 67 mm |
Details
Item | Surge Protector |
Mounting Style | Din Rail |
Phase | 3 |
Voltage | 277/480V |
Number of Poles | 2 |
Voltage Protection Rating | 2500V/1500V |
Number of Wires | 2 |
Modes of Protection | L-L, L-G |
Max. Surge Current per Mode | 40kA |
Nominal Discharge Current | 20 kA |
Short Circuit Current Rating | 100kA |
Modular | Yes |
Max. Continuing Operating Voltage | 680V/420V |
Enclosure NEMA Rating | IP20 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Standards | UL 1449 Type 1 |
Max. Surge Current Per Mode | 40kA |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Cable Protector, 3 Channels, Black, 5 ft. L (4CEH5)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 240V AC (QO200)
- EATON WIRING DEVICES Connector M Plug 15A 125V Yel (4887-BOX)
- LEVITON Receptacle, 30 A Amps, 125/250VAC, Flush Mount, Single Outlet, 14-30R, Black (278-S00)
- CITEL Surge Protector, 48V, 1 (P8AX09-6G-N/MF)
- CITEL Surge Protector, 1 Phase, 120V, 2 (M50-120S-A)
- CITEL Surge Protector, 1 Phase, 230V, 4 (M50-230S-A)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (DS74US-277Y)
- CITEL Surge Protector, 130V, 2 (DS240S-130DC)
- CITEL Surge Protector, 220V, 2 (DS240S-220DC)
- LEVITON Surge Suppressor, 1 Phase, 120/240V, 3, 100 kA (51120-1)
- Citel Power System Protection