Shop All Surge Protectors
Citel
Surge Protector, 3 Phase, 120/208/240V, 4
Mfr # DS74US-240Y/G
Zoro # G902664260
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Din Rail
- Phase 3
- Voltage 120/208/240V
- Number of Wires 4
- Modes of Protection L-L, L-N, L-G, N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # DS74US-240Y/G
- Zoro # G902664260
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 90 mm |
Depth | 72 mm |
Width | 67 mm |
Details
Item | Surge Protector |
Mounting Style | Din Rail |
Phase | 3 |
Voltage | 120/208/240V |
Voltage Protection Rating | 1800V/1000V/1200V/1200V |
Number of Wires | 4 |
Modes of Protection | L-L, L-N, L-G, N-G |
Max. Surge Current per Mode | 75kA |
Nominal Discharge Current | 20 kA |
Short Circuit Current Rating | 200kA |
Modular | Yes |
Max. Continuing Operating Voltage | 320/320/255V |
Enclosure NEMA Rating | IP20 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Standards | UL 1449 Type 1 |
Max. Surge Current Per Mode | 75kA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS EXTERIOR WEATHERPROOF TV JACK, POLAR WHITE (47755)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Red (5262BRED)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 5 Pin, SPDT (G2R-1-S-DC12(S))
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 25 ft (I-PIST-12B-25)
- CITEL Surge Protector, 1 Phase, 120/240V, 2 (DS72US-120T/NN)
- CITEL Surge Protector, 24V, 4 (TSP15M-S-24D3)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS71US-275-Ex)
- CITEL Surge Protector, 1 Phase, 240/480V, 2 (DS72US-240T/NN)
- CITEL Surge Protector, 24V, 4 (TSP15M-P-24D3)
- CITEL DIN Rail Ethernet Protector, Cat 6, Rj45 In/Out (MJ8-C6A)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 120 kA (MA1IMA12)
- Citel Power System Protection