Shop All Surge Protectors
Citel
AC DIN Rail Protector, 3 Phase, 400/320V
Mfr # DS74US-230Y/G
Zoro # G302664259
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Din Rail
- Phase 3
- Voltage 400/320V
- Voltage Protection Rating 1800V/1000V/1200V/1200V
- Modes of Protection L-L,L-N,L-G,N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # DS74US-230Y/G
- Zoro # G302664259
- Country of Origin China
- Category Surge Protectors
Details
Item | AC DIN Rail Protector |
Mounting Style | Din Rail |
Phase | 3 |
Voltage | 400/320V |
Voltage Protection Rating | 1800V/1000V/1200V/1200V |
Modes of Protection | L-L,L-N,L-G,N-G |
Max. Surge Current per Mode | 75kA |
Nominal Discharge Current | 20kA |
Short Circuit Current Rating | 200kA |
Max. Continuing Operating Voltage | 640V/320V/320V/255V |
IP Rating | IP20 |
Enclosure Material | Thermo Plastic UL94-V0 |
Standards | UL 1449 Type 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Brown (SHC1040)
- UNISTRUT Unistrut RP1000T0768PG 4 ft. Channel with Hole (3230083)
- ZORO SELECT Two Hole Lug Compress Conct, 250 kcmil (24C397)
- ZORO SELECT Strut Chan, 1 ft. 6 in.L, Aluminum, 12 ga. (FS-200SS AL 18.00)
- CITEL Surface Mount Telecom Protector, Rj11 In/Out (MJ6-1T)
- CITEL AC DIN Rail Protector, 1 Phase, 240/120V (DS73US-120T/G)
- CITEL AC DIN Rail Protector, 1 Phase, 230V (DS72US-230S/G)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female Tnc Connector (P8AX09-T/FF)
- CITEL Line Protector, 1 Phase, 277V (MSB10-480(UL))
- CITEL AC DIN Rail Protector, 3 Phase, 400/230V (DS42S-230/G)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Male-Female F Connector (P8AX09-F/MF)
- Citel Surge Protectors