Shop All Surge Protectors
Citel
Surge Protector, 3 Phase, 230/400V, 2 Poles, 2
Mfr # DS42S-230/G
Zoro # G202664298
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Din Rail
- Phase 3
- Voltage 230/400V
- Number of Poles 2
- Number of Wires 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # DS42S-230/G
- Zoro # G202664298
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 90 mm |
Depth | 36 mm |
Width | 67 mm |
Details
Item | Surge Protector |
Mounting Style | Din Rail |
Phase | 3 |
Voltage | 230/400V |
Number of Poles | 2 |
Number of Wires | 2 |
Modes of Protection | L-L, L-N, L-G, N-G |
Max. Surge Current per Mode | 40kA |
Nominal Discharge Current | 20 kA |
Modular | Yes |
Max. Continuing Operating Voltage | 480V/275V/275V/255V |
Enclosure NEMA Rating | IP20 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Standards | UL 1449 Type 4CA |
Max. Surge Current Per Mode | 40kA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Concept Hmi, Type 4,350x450x300mm, Lt G (CP354530)
- EXTECH Temperature PID Controller, 1/16 DIN, 5A (48VFL11)
- QUICKCABLE Primary Wire, 18 Gauge, Red, 100ft. (230202-100)
- RACO Electrical Box Cover, Square, 1 Gang, Square, Galvanized Steel, Blank (762)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS71US-210)
- CITEL Ethernet Protector/Power Injector, 48V (MSP-VM48/RINJ)
- CITEL Surge Protector, 48V, 1 (P8AX09-6G-T/FF)
- CITEL Surge Protector, 1 Phase, 120/240V, 3 (M50-120T-A)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS41S-120)
- CITEL Line Protector, 24V, 2 (DLAW-24D3)
- CITEL Surface Mount Telecom Protector, Rj11 In/Out (MJ6-1T)
- Citel Power System Protection