Shop All Surge Protectors
Citel
Surge Protector, 1 Phase, 230/400V, 2 Poles, 2
Mfr # DS240S-400/G
Zoro # G302664266
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Din Rail
- Phase 1
- Voltage 230/400V
- Number of Poles 2
- Number of Wires 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # DS240S-400/G
- Zoro # G302664266
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 90 mm |
Depth | 18 mm |
Width | 67 mm |
Details
Item | Surge Protector |
Mounting Style | Din Rail |
Phase | 1 |
Voltage | 230/400V |
Number of Poles | 2 |
Number of Wires | 2 |
Modes of Protection | L-L, L-G, L-N, N-G |
Max. Surge Current per Mode | 40kA |
Nominal Discharge Current | 20 kA |
Modular | Yes |
Enclosure NEMA Rating | IP20 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Standards | UL 1449 Type 4CA |
Max. Surge Current Per Mode | 40kA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Floor Stand Kit, Stainless Steel, 18.00x16.06, SS Type 304 (AFK1816SS)
- HALEX 1-1/4 in. Electrical Metallic Tube EMT Set-Screw Connector (62712)
- NOARK Contactor, 230VAC, 1Nc Aux (CU-11-HI-3A1B)
- TELEMECANIQUE SENSORS Limit Switch Parts (ZCKM1H29)
- CITEL Surge Protector, 1 Phase, 230V, 4 (M50F-230S-A)
- CITEL Surge Protector, 3 Phase, 480V, 3 (M50-480D-B)
- CITEL Surface Mount Telecom Protector, Rj11 In/Out (MJ6-1T)
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (M50-120Y-B)
- CITEL Surge Protector, 95V, 2 (DS240S-95DC)
- CITEL Surge Protector, 3 Phase, 120/240V, 4 (DS44S-120)
- MERSEN Surge Protector, 3 Phase, 277/480V, 50 kA (STXR480Y05N)
- Citel Power System Protection