Shop All Surge Protectors
Citel
Surge Protector, 1 Phase, 230/400V, 2 Poles, 2
Mfr # DS240S-230/G
Zoro # G702664163
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Din Rail
- Phase 1
- Voltage 230/400V
- Number of Poles 2
- Number of Wires 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # DS240S-230/G
- Zoro # G702664163
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 90 mm |
Depth | 18 mm |
Width | 67 mm |
Details
Item | Surge Protector |
Mounting Style | Din Rail |
Phase | 1 |
Voltage | 230/400V |
Number of Poles | 2 |
Number of Wires | 2 |
Modes of Protection | L-L, L-G, L-N, N-G |
Max. Surge Current per Mode | 40kA |
Nominal Discharge Current | 20 kA |
Modular | Yes |
Max. Continuing Operating Voltage | 255V |
Enclosure NEMA Rating | IP20 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Standards | UL 1449 Type 4CA |
Max. Surge Current Per Mode | 40kA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-018)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Blue (HS357-S100-BLUE)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 175A, 600V AC, Non-Indicating (JTD175)
- MERSEN Finger Safe Fuse Block, J UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (US6J3)
- CITEL Surge Protector, 48V, 1 (P8AX09-F/FF)
- CITEL Line Protector, 3 Phase, 277V, 2 (MSB10-480(UL))
- CITEL DIN Rail Poe Protector, Poe A, Cat 6A Rj45 In/Out (MJ8-POE-C6A)
- CITEL Line Protector, 24V, 4 (DLA2-24D3)
- CITEL Surge Protector, 1 Phase, 230V, 2 Poles, 2 (DS72US-230S/G)
- CITEL Surge Protector, 600V, 3 Poles, 2 (DS50PVS-600)
- SOLAHD Surge Protector, 3 Phase, 480V, 3 Poles, 3 (STV100K48D)
- Citel Power System Protection