Shop All Surge Protectors
Citel
Surge Protector, 3 Phase, 120/240V, 4
Mfr # DS44S-120
Zoro # G602664249
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Din Rail
- Phase 3
- Voltage 120/240V
- Number of Wires 4
- Modes of Protection L-L, L-N, L-G, N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # DS44S-120
- Zoro # G602664249
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 90 mm |
Depth | 72 mm |
Width | 67 mm |
Details
Item | Surge Protector |
Mounting Style | Din Rail |
Phase | 3 |
Voltage | 120/240V |
Number of Wires | 4 |
Modes of Protection | L-L, L-N, L-G, N-G |
Max. Surge Current per Mode | 40kA |
Nominal Discharge Current | 20 kA |
Modular | Yes |
Max. Continuing Operating Voltage | 300V/150V |
Enclosure NEMA Rating | IP20 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Standards | UL 1449 Type 4CA |
Max. Surge Current Per Mode | 40kA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 2 302 Stainless Steel, Satin Finish (93152)
- HUBBELL Pin & Slve Conn, 60A, 4P, 3W, 600VAC/250VDC (VPR6465)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/16" x 100FT- Black (HS3-0188-100-BK)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 10 Gang, Steel (A60P48)
- CITEL Outdoor RF Protector, Dc-6.9 Ghz, Dc Pass, 90W, Imax 20Ka, Female-Female N Connector (P8AX25-6G-N/FF)
- CITEL Surge Protector, 3 Phase, 480V, 3 (DS44US-480D)
- CITEL Surge Protector, 48V, 1 (P8AX09-F/FF)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 190W, Imax 20Ka, Male-Female N Connector (P8AX25-N/MF)
- CITEL Surge Protector, 3 Phase, 480V, 3 (DS43S-480)
- CITEL Line Protector, 12V, 4 (DLA2-12D3)
- QUICKCABLE Surge Protector, 12V (602700-001)
- Citel Power System Protection