Shop All Surge Protectors
Citel
AC DIN Rail Protector, 1 Phase, 120V
Mfr # DS72US-120S/G
Zoro # G402664296
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Din Rail
- Phase 1
- Voltage 120V
- Voltage Protection Rating 800V/1500V/1200V
- Modes of Protection L-N, L-G, N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # DS72US-120S/G
- Zoro # G402664296
- Country of Origin China
- Category Surge Protectors
Details
Item | AC DIN Rail Protector |
Mounting Style | Din Rail |
Phase | 1 |
Voltage | 120V |
Voltage Protection Rating | 800V/1500V/1200V |
Modes of Protection | L-N, L-G, N-G |
Max. Surge Current per Mode | 75kA |
Nominal Discharge Current | 20kA |
Short Circuit Current Rating | 200kA |
Max. Continuing Operating Voltage | 210V/255V/255V |
IP Rating | IP20 |
Enclosure Material | Thermo Plastic UL94-V0 |
Standards | UL 1449 Type 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Gray (10250T105)
- DROSSBACH Corrugated Tubing, Nylon, 3/4 in., 100 ft (DB034NDB-GRGR)
- PANDUIT Clip-On Wire Marker, 3 (PCA11-3)
- HONEYWELL Toggle Switch ON-OFF-ON DPDT 15A @ 277V Screw Terminals (2TL1-1)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Male-Female F Connector (P8AX09-F/MF)
- CITEL Line Protector, 1 Phase, 277V (MSB10-120(UL))
- CITEL AC DIN Rail Protector for Hazardous Locations, 240VAC, 1Ph, 75kA Imax, UL Listed (DS71US-275-Ex)
- CITEL Conduit Mounted (1/2" Npt) Parallel Surge Protector, 15Ka Rated, 24V, 4-20Ma (TSP15M-P-24D3)
- CITEL DIN Rail Ethernet Protector, Cat 6, Rj45 In/Out (MJ8-C6A)
- CITEL DIN Rail Dc Protector, 130Vdc, 2W+G, 40Ka Imax, Ul1449 Type 4Ca (DS240S-130DC)
- SIEMENS Surge Protection Device, 3 Phase, 277/480V AC Wye, 3 Poles, 4 Wires + Ground, 200kA (TPS3E1120D2)
- Citel Power System Protection