Shop All Surge Protectors
Citel
2-Pair Surface Mount Signal Line Protector, Indoor, Telco, Screw Terminals
Mfr # B280-T
Zoro # G902664123
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flange Mount
- Voltage 150V
- Max. Surge Current per Mode 20kA
- Nominal Discharge Current 300mA
- Enclosure NEMA Rating NEMA 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # B280-T
- Zoro # G902664123
- Country of Origin China
- Category Surge Protectors
Details
Item | Line Protector |
Mounting Style | Flange Mount |
Voltage | 150V |
Max. Surge Current per Mode | 20kA |
Nominal Discharge Current | 300mA |
Enclosure NEMA Rating | NEMA 2 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic UL94-V0 |
Standards | UL 497B |
Description
See Series Description on Product Series Desc tab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 15 In Wtr (MDA-011-T)
- GE Circuit Breaker, THQMH Series 125A, 2 Pole (THQMH125CP)
- WIEGMANN Waflt86 - Metal Mesh Filter (WAFLT86)
- SCHNEIDER ELECTRIC Blank Legend Plate, Square, Black (9001KN700WP)
- CITEL DIN Rail Data Line Protector, 1-Pair (2 Wire+ Ground), 170V, Ul 497B (DLA-170)
- CITEL Surge Protection Device, 3 Phase, 120/208V AC (M50-120Y-B)
- CITEL DIN Rail Pv Dc Protector, 1000Vdc, 2W+G, 40Ka, Ul1449 Type 1Ca (DS50PVS-1000)
- CITEL 4-Pair Surface Mount Signal Line Protector, Indoor, 12V, Screw Terminals (B480-12D3)
- CITEL AC DIN Rail Protector, 1 Phase, 240/120V (DS44S-120)
- CITEL Surge Protection Device, 3 Phase, 480/277V (MS80-277Y)
- SOLAHD Surge Protection Device, 3 Phase, 480V AC Delta, 3 Poles, 3 Wires + Ground, 100kA (STV100K48D)
- Citel Surge Protectors