Shop All Surge Protectors
Citel
2-Pair Surface Mount Signal Line Protector, Indoor, 6V, Screw Terminals
Mfr # B280-06D3
Zoro # G902664161
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flange
- Voltage 6V
- Modes of Protection Common mode/Differential mode
- Max. Surge Current per Mode 20kA
- Nominal Discharge Current 5 kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # B280-06D3
- Zoro # G902664161
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 120 mm |
Depth | 35 mm |
Width | 60 mm |
Details
Item | Line Protector |
Mounting Style | Flange |
Voltage | 6V |
Modes of Protection | Common mode/Differential mode |
Max. Surge Current per Mode | 20kA |
Nominal Discharge Current | 5 kA |
Modular | Yes |
Filtering | Yes |
Enclosure NEMA Rating | NEMA 2 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Standards | UL 497B |
Max. Surge Current Per Mode | 20kA |
Description
See Series Description on Product Series Desc tab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Cable Protector, Hinged, 3 Channels, 3 ft. (GD3X75-O/B)
- BURNDY Insulated Multitap Connector, 2.38 In. L (BISR2)
- NVENT CADDY Metal Stud Grommet, Snap Into Place (ESG1)
- ELECTRIDUCT EZ-Runner 2 Channel Drop-Trak Cable Protector- Yellow (DO-EZ-RUNNER-2CH-YL)
- CITEL Surge Protector, 220V, 2 (DS240S-220DC)
- CITEL Surge Protector, 3 Phase, 600V, 3 (DS74US-600D)
- CITEL Surge Protector, 48V, 8 (CGMJ8-POE-A-C5E)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female Tnc Connector (P8AX09-T/FF)
- CITEL Surge Protector, 1 Phase, 277V, 2 Poles, 2 (MLPXU-277L-W-HE)
- CITEL Line Protector, 12V, 4 (DLA2-12D3)
- CITEL DIN Rail Ethernet Protector, Poe Cat 6A, Rj45 In/Out (MJ8-POE-A)
- Citel Power System Protection