Shop All Server Enclosures & Racks
Citel
19" Patch Panel With Protection, Poe B, 48 Port, Rj45 In/Out
Mfr # PCH48-POE-B
Zoro # G602664195
Free Shipping & Returns
$1,283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style 19 inch rack mount-Stand-off
- Voltage 5V/48V
- Enclosure NEMA Rating NEMA1(IP20)
- Enclosure Material Aluminum
- Standards UL 497B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citel
- MFR # PCH48-POE-B
- Zoro # G602664195
- Country of Origin United States
- Category Server Enclosures & Racks
Details
Mounting Style | 19 inch rack mount-Stand-off |
Voltage | 5V/48V |
Enclosure NEMA Rating | NEMA1(IP20) |
Enclosure Material | Aluminum |
Standards | UL 497B |
Description
See Series Description on Product Series Desc tab
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX5L-BS Replacement Battery for GTX5L -BS (YTX5L-BS132)
- IMAK Wrist Rest, Teal, ergoBeads (IMAA10123)
- MAXELL DVD-RWDiscs, 4.7GB, 2x, Spindle, 15, PK15 (635117)
- ILC Replacement for Icom Bp-234 Battery (BP-234)
- HAMMOND 19IN RACK MOUNT BUSBAR (GRDBAR19)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK)
- TERRAMASTER Storage Enclosure, 4 Bays SATA (D4-300)
- SUPERMICRO Quick Rail Set for Chassis SC213/216/823M/825/825M/826/835/836/936 (MCP-290-00053-0N)
- HAMMOND 24U 21.34W 24.5D CABINET LG (REFK1904224LG1)
- TRIPP LITE 50FT EASY PULL ALL (P503-050)
- HAMMOND COPPER GROUND BAR, 4 x 10 (BUSBAR4X10)
- Citel Server Enclosures & Racks