Shop All Server Enclosures & Racks
Citel
19" Patch Panel With Protection, Poe B, 24 Port, Rj45 In/Out
Mfr # PCH24-POE-B
Zoro # G502664141
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style 19 inch rack mount
- Voltage 48V
- Enclosure NEMA Rating NEMA1(IP20)
- Enclosure Material Aluminum
- Standards UL 497B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citel
- MFR # PCH24-POE-B
- Zoro # G502664141
- Country of Origin United States
- Category Server Enclosures & Racks
Details
Mounting Style | 19 inch rack mount |
Voltage | 48V |
Enclosure NEMA Rating | NEMA1(IP20) |
Enclosure Material | Aluminum |
Standards | UL 497B |
Description
See Series Description on Product Series Desc tab
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Coin Cell, 2025, 3V, PK2 (2025BP-2N)
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replaces PS-640 GP645 LC-RB064P NP4.5-6 NP4-6 NP5-6 (ML4-6945)
- MONOPRICE 1/4Inch M Plug to 3.5mm S Jack, Metal (7167)
- BADGY Blank ID Cards, 20 mil (CBGC0020W)
- HAMMOND 24U 21.34W 24.5D CABINET LG (REFK1904224LG1)
- DYNAMICFUNCTION 4U 19 in. Steel Vertical & Wall Mountable Server Rack (DY3323387)
- HAMMOND 8U FLAT ALUMINUM RACK Panel (PBPA19014UNF)
- HAMMOND 52UT-1UBTM RU LABEL 2-PACK (RULBK52-1)
- HAMMOND 2U FLAT ALUMINUM RACK Panel (PBPA19003UNF)
- WOOD SHED Wood Shed 615 Combo Solid Oak 6 Row Dowel CD-DVD Cabinet Tower (615 Combo)
- LOWELL Pull Turn Rack 12Ux19D (LPTR4-1219)
- Citel Server Enclosures & Racks