Shop All Server Enclosures & Racks
Citel
19" Patch Panel With Protection, Poe B, 16 Port, Rj45 In/Out, Stand-Off
Mfr # RAK16-POE-B-SO
Zoro # G102664213
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style 19 inch rack mount-Stand-off
- Voltage 5V/48V
- Enclosure NEMA Rating NEMA1(IP20)
- Enclosure Material Aluminum
- Standards UL 497B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citel
- MFR # RAK16-POE-B-SO
- Zoro # G102664213
- Country of Origin United States
- Category Server Enclosures & Racks
Details
Mounting Style | 19 inch rack mount-Stand-off |
Voltage | 5V/48V |
Enclosure NEMA Rating | NEMA1(IP20) |
Enclosure Material | Aluminum |
Standards | UL 497B |
Description
See Series Description on Product Series Desc tab
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCSTOR Privacyview Framed Privacy Filter For 22 Widescreen (16:9) Monitor- (PV0026-B1)
- PYLE 30 Watts Megaphone W/ Record (PMP35R)
- BATTERY CLERK AJC® Panasonic LC-R127R2PG 12V 7Ah Sealed Lead Acid Battery (PANASONIC-LC-R127R2PG)
- MIGHTY MAX BATTERY 6V 1.3Ah SLA Replacement Battery for Zeus PC1.3-6F1 (MAX3948582)
- HAMMOND 4U 23 TO 19IN RAIL ADAPTOR (PA2319007BK1)
- HAMMOND 4U 24 TO 19IN RAIL ADAPTER (PBAS19007LG2)
- HAMMOND 8U 21W 13D FIXED RACK CASE (RCBS1901413BK1)
- PYLE 1U Server Rack Shelf, Universal Device Server Rack Mounting Tray (PLRSTN14U)
- LOWELL Pull Turn Rack 12Ux19D (LPTR4-1219)
- HAMMOND 1U ALUMINUM BLANKING Panel (PBPA19001WH)
- LOWELL Sloped Desk Rack 7Ux18D (LDSR-718)
- Citel Server Enclosures & Racks