Shop All Server Enclosures & Racks
Citel
19" Patch Panel With Protection, Poe A, 24 Port, Rj45 In/Out
Mfr # PCH24-POE-A
Zoro # G002664207
product price: $724.99
/ea
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style 19 inch rack mount
- Voltage 48V
- Enclosure NEMA Rating NEMA1(IP20)
- Enclosure Material Aluminum
- Standards UL 497B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # PCH24-POE-A
- Zoro # G002664207
- Country of Origin United States
- Category Server Enclosures & Racks
Details
Mounting Style | 19 inch rack mount |
Voltage | 48V |
Enclosure NEMA Rating | NEMA1(IP20) |
Enclosure Material | Aluminum |
Standards | UL 497B |
Description
See Series Description on Product Series Desc tab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE DVI Dual Link Cable, TMDS, DVI-D M/M, 10ft (P560-010)
- EVEREADY BATTERY, ALKA, INDUST, C, 12PK (EVEEN93)
- DELL COMMERCIAL Wired Keyboard KB216, 580ADMT (KB216-BK-US)
- TYCON SYSTEMS PoE Sw, 12-56V 5xPort, GigE Pasv, Vin=Vout (TP-SW5G-NC)
- TYCON SYSTEMS Weatherproof POE Switch Enclosure (ENC-SW-8x5)
- HAMMOND 2U SLOTTED STEEL VENTED Panel (PVSS19003BK2)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Beige (DNFF080CG115)
- SILVERSTONE Silverstone Technology PS07B Mid-Tower Micro-ATX PC Case with Dual USB 3.0 Ports - Black (PS07B)
- HAMMOND 1U FLAT ALUMINUM RACK Panel (PBPA19001GY2)
- QNAP No-Lock Version Hdd Tray For 3 (SP-TS-TRAY-WOLOCK)
- DOOMSDAY 15U Low Profile Switch Depth Wall Mount Rack Enclosure Cabinet, Hinged Back (DO634423)
- Citel Server Enclosures & Racks