Shop All Server Enclosures & Racks
Citel
19" Patch Panel With Protection, Poe A, 16 Port, Rj45 In/Out
Mfr # RAK16-POE-A
Zoro # G302664150
product price: $804.99
/ea
Free Shipping & Returns
$804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style 19 inch rack mount-Stand-off
- Voltage 48V
- Enclosure NEMA Rating NEMA1(IP20)
- Enclosure Material Aluminum
- Standards UL 497B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # RAK16-POE-A
- Zoro # G302664150
- Country of Origin United States
- Category Server Enclosures & Racks
Details
Mounting Style | 19 inch rack mount-Stand-off |
Voltage | 48V |
Enclosure NEMA Rating | NEMA1(IP20) |
Enclosure Material | Aluminum |
Standards | UL 497B |
Description
See Series Description on Product Series Desc tab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVID Ae-35 White Headphones (1EDU-AE35WH-TNOMIC)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacaement for Tempest TR22-12 - 2 Pack (ML22-12GELMP2660)
- LAUT Holo Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Midnight (L_IP23A_HO_BK)
- MIGHTY MAX BATTERY 12V Group 34 Replacement Battery For Permobil M300 PS Wheelchair (ML-GROUP3410)
- CITEL 19" Patch Panel With Protection, Poe A, 24 Port, Rj45 In/Out (PCH24-POE-A)
- CITEL 19" Patch Panel With Protection, Cat6 Ethernet, 24 Port, Rj45 In/Out (PCH24-C6)
- KENDALL HOWARD Kendall Howard LINIER Caster Base (3140-3-001-01)
- MONOPRICE KIT 4U High Performance Case with 8-inch LCD and 14 PCI Slots_ Black (10845)
- WOOD SHED Solid Oak 4 Row Dowel CD-DVD Cabinet Tower (415-12 Combo)
- HAMMOND 20U VENTED DOOR FOR RCK (RCKVD20UBK1)
- SUPERMICRO SuperChassis No Power Supply Mini-ITX Server Chassis (Black) (CSE-101I)
- Citel Server Enclosures & Racks