Shop All Server Enclosures & Racks
Citel
19" Patch Panel With Protection, Cat6 Ethernet, 16 Port, Rj45 In/Out
Mfr # RAK16-E-C6
Zoro # G302664198
product price: $794.99
/ea
Free Shipping & Returns
$794.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style 19 inch rack mount-Stand-off
- Voltage 5V
- Enclosure NEMA Rating NEMA1(IP20)
- Enclosure Material Aluminum
- Standards UL 497B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # RAK16-E-C6
- Zoro # G302664198
- Country of Origin United States
- Category Server Enclosures & Racks
Details
Mounting Style | 19 inch rack mount-Stand-off |
Voltage | 5V |
Enclosure NEMA Rating | NEMA1(IP20) |
Enclosure Material | Aluminum |
Standards | UL 497B |
Description
See Series Description on Product Series Desc tab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bosch Fug10 Battery (FUG10)
- POPSOCKETS PopWallet, Black (800859)
- VENTEV Chargesync Flat USB A to Apple Lightning Cable 6ft, Gray (FC6-GRY256526)
- ILC Replacement for Motorola Ep450 (EP450 MOTOROLA)
- FASTCAP Fastcap Fc3H Upperhand Kit 3-Hand Upper Hand System Kit (FC3H UPPERHAND KIT)
- HAMMOND 6U 31.5D VENTED RACK CABINET (RCHV1901031LG1)
- HAMMOND 20U 23D SWING-OUT WALL CABINET (HWM2420U20BK)
- HAMMOND 6U LOUVRED VENTED Panel (PVLL19010LG2)
- HAMMOND 1U ADJ DEPTH 18-25 VENT SHELF (ADSV1825BK)
- HAMMOND HWF, 42U/30W VENTED DOOR (HWFVD3042UWH)
- ATHENA COMPUTER POWER CORP Athena Computer Power Corp. RM-DD3U36E608 3U Rackmount Black Steel Chassis (RM-DD3U36E608)
- Citel Server Enclosures & Racks