Shop All Server Enclosures & Racks
Citel
19" Patch Panel With Protection, Cat6 Ethernet, 12 Port, Rj45 In/Out
Mfr # PCH12-C6
Zoro # G402664210
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style 19 inch rack mount
- Voltage 5V
- Enclosure NEMA Rating NEMA1(IP20)
- Enclosure Material Aluminum
- Standards UL 497B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citel
- MFR # PCH12-C6
- Zoro # G402664210
- Country of Origin United States
- Category Server Enclosures & Racks
Details
Mounting Style | 19 inch rack mount |
Voltage | 5V |
Enclosure NEMA Rating | NEMA1(IP20) |
Enclosure Material | Aluminum |
Standards | UL 497B |
Description
See Series Description on Product Series Desc tab
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY Compatible for HDMI Male to Female Port Saver 90 Degree (CBL-SNX-HM204-1200)
- MIGHTY MAX BATTERY YTX14AH-BS GEL 12V 12AH Replaces Yamaha 4XE-H2100-00, 4XE-H2110-00 (YTX14AHGEL147)
- UPG Sealed Lead Acid Battery, 6 V, 12Ah, UB6120, F1 Faston Tab Terminal, AGM Type (D5736)
- AIPHONE Single Call Station, For NHX Series (NH-1SA/A)
- HAMMOND 42U 30W 35D SWING OUT CABINET (HWF3042U36WH)
- HAMMOND COLO 24X44X48 4 BAY ASSEMBLY (CLC4B48BK)
- LOWELL Sloped Desk Rack 7Ux18D (LDSR-718)
- LOWELL Wall Shelf 18Wx20D (FS18-20)
- HAMMOND 4U 24 TO 19IN RAIL ADAPTER (PBAS19007LG2)
- HAMMOND 27U 24D AUDIO-VISUAL CABINET (RB-AV27)
- LOWELL Remote Cabinet 3U4U 36D (RCC-3436)
- Citel Server Enclosures & Racks