Shop All Potentiometers
Citec
TW 1W 2K5 6.35X25PL
Mfr # TW1252KA
Zoro # G801034720
product price: $11.15
/ea
Sold in multiples of 250 for $2,787.50
$2,787.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Spindle Yes
- Resistor Type Potentiometer
- Power Rating (W) 1
- Voltage Rating (V) 200
- Termination Type Eyelet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # TW1252KA
- Zoro # G801034720
- Country of Origin China
- Category Potentiometers
Dimensions
Dimensions (mm) | 23.5 x 22.6 |
Shaft Size (mm) | 6.35 x 25 |
Details
Includes Spindle | Yes |
Resistor Type | Potentiometer |
Power Rating (W) | 1 |
Voltage Rating (V) | 200 |
Termination Type | Eyelet |
Resistance (Ω) | 2.5K |
Tolerance | 0.1 |
Adjustment Style | Spindle |
Adjustment Location | Top |
Turn Type | Single Turn |
Sealed | No |
Product Type | Variable Resistor |
Element Type | Wirewound |
Shaft Style | Plain |
Resistance Range (Ω) | 1kΩ to 1MΩ |
Temperature Coefficient (ppm/°C) | 100 |
Sections | Single |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Rocker Switch - Momentary (ON)/OFF 4-Pin (20285)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Black (SHC1016)
- TEMPCO Compression Fitting, Adj, 1/8NPT, L 1/8 (FTG-156-105)
- DWYER INSTRUMENTS Hazardous Location Pressure Sensor (1950-1-2F)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB4BD912R470K)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 5000 Ohms (9001K2107)
- SPECTROL Box Of 10 Turn Counting Dials Potentiometer (11-1-11)
- SCHNEIDER ELECTRIC Head And Potentiometer, R10K (XB4BD912R10K)
- GLOBAL INDUSTRIAL Variable Speed Control Switch with 6 ft Plug, 120V (293163)
- DAYTON Potentiometer, 30mm, Heavy Duty, 2500 Ohms (30G485)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB4, metal, 22mm, 1K (XB4BD912R1K)
- Citec Switches