Shop All Potentiometers
Citec
TW 1W 25K 6.35X25PL
Mfr # TW1253KA
Zoro # G701034684
original price:
$10.32
11% off
new price: $9.15
/ea
Sold in multiples of 10 for $91.50
$91.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Rating (W) 1
- Dimensions (mm) 23.5 x 22.6
- Temperature Coefficient (ppm/°C) 100
- Element Type Wirewound
- Termination Type Eyelet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # TW1253KA
- Zoro # G701034684
- Country of Origin China
- Category Potentiometers
Dimensions
Dimensions (mm) | 23.5 x 22.6 |
Shaft Size (mm) | 6.35 x 25 |
Details
Power Rating (W) | 1 |
Temperature Coefficient (ppm/°C) | 100 |
Element Type | Wirewound |
Termination Type | Eyelet |
Sealed | No |
Includes Spindle | Yes |
Product Type | Variable Resistor |
Resistance Range (Ω) | 1kΩ to 1MΩ |
Turn Type | Single Turn |
Resistance (Ω) | 25K |
Adjustment Location | Top |
Voltage Rating (V) | 200 |
Tolerance | 0.1 |
Adjustment Style | Spindle |
Resistor Type | Potentiometer |
Shaft Style | Plain |
Sections | Single |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1034ZP)
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 3 Pole, 120/240V AC (QOU360)
- CARLON Electrical Box, 18 cu in, Switch Box, 1 Gang, PVC (E980DFN-CTN)
- CANTEX Elbow Conduit 90D Sch40 1.5In (UA9AH-CAR)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 1000 Ohms (9001K2105)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 2500 Ohms (9001K2106)
- NOBLES/TENNANT POTENTIOMETER - HARNESS ASM. W/CONNECTOR - FITS TENNANT (1042687)
- SCHNEIDER ELECTRIC Blank legend, Harmony XB4, Harmony XB5, white yellow, 8x27mm, for holder 30x40mm, unmarked (ZBY0102)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB5, plastic, 22mm, 100K (XB5AD912R100K)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 2500Ohms (9001SK2106)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22M-R10K)
- Citec Switches