Shop All Potentiometers
Citec
TW 1W 250R 6.35X25PL
Mfr # TW1251KA
Zoro # G801034683
original price:
$10.62
13% off
new price: $9.15
/ea
Sold in multiples of 10 for $91.50
$91.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Style Plain
- Adjustment Location Top
- Termination Type Eyelet
- Turn Type Single Turn
- Dimensions (mm) 23.5 x 22.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # TW1251KA
- Zoro # G801034683
- Country of Origin China
- Category Potentiometers
Dimensions
Dimensions (mm) | 23.5 x 22.6 |
Shaft Size (mm) | 6.35 x 25 |
Details
Shaft Style | Plain |
Adjustment Location | Top |
Termination Type | Eyelet |
Turn Type | Single Turn |
Tolerance | 0.1 |
Sections | Single |
Includes Spindle | Yes |
Voltage Rating (V) | 200 |
Adjustment Style | Spindle |
Sealed | No |
Power Rating (W) | 1 |
Temperature Coefficient (ppm/°C) | 100 |
Resistor Type | Potentiometer |
Product Type | Variable Resistor |
Resistance Range (Ω) | Up to 1kΩ |
Resistance (Ω) | 250 |
Element Type | Wirewound |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 61-6A826 PLUG CAP LOCKING (61-6A826)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20328)
- TECHFLEX Sleeving, 0.630 In., 5 ft. L, Red (FIN0.63RD5)
- NSI Astro Timer, 40 A, 1 min to 24 hr/7 days Time Setting, Digital Display, Threaded Mounting (EWZ103)
- ALLEN BRADLEY 2W 15K-Ohm 300V-AC 300V-DC Potentiometer (800H-UR34)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB4BD912R4K7)
- BOURNS 2K-Ohm Potentiometer (3500S-214-202-501)
- CLAROSTAT POTENTIOMETER (SWE-21)
- SPECTROL Box Of 10 Turn Counting Dials Potentiometer (11-1-11)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 1000Ohms (9001SK2105)
- SCHNEIDER ELECTRIC Blank legend, Harmony XB4, Harmony XB5, white yellow, 8x27mm, for holder 30x40mm, unmarked (ZBY0102)
- Citec Potentiometers