Shop All Potentiometers
Citec
TW 1W 1K 6.35X25PL
Mfr # TW1102KA
Zoro # G001034681
Sold in multiples of 500 for $5,995.00
$5,995.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating (W) 1
- Shaft Size (mm) 6.35 x 25
- Includes Spindle Yes
- Adjustment Location Top
- Sections Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citec
- MFR # TW1102KA
- Zoro # G001034681
- Country of Origin China
- Category Potentiometers
Dimensions
Shaft Size (mm) | 6.35 x 25 |
Dimensions (mm) | 23.5 x 22.6 |
Details
Power Rating (W) | 1 |
Includes Spindle | Yes |
Adjustment Location | Top |
Sections | Single |
Resistance (Ω) | 1K |
Tolerance | 0.1 |
Adjustment Style | Spindle |
Shaft Style | Plain |
Sealed | No |
Resistance Range (Ω) | 1kΩ to 1MΩ |
Resistor Type | Potentiometer |
Product Type | Variable Resistor |
Turn Type | Single Turn |
Temperature Coefficient (ppm/°C) | 100 |
Element Type | Wirewound |
Voltage Rating (V) | 200 |
Termination Type | Eyelet |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 100 psi, Reverse Action (9013FRG62J35)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Conduit Locknut, 100PK (LN50)
- POWER FIRST 25 ft. 16/3 Extension Cord SPT-2 (1FD58)
- FLEX-STRUT Tubing Knee Brace, 36", 2-Hole, 45 deg. (FS-5460-36 PG)
- VISHAY 500Ohm Potentiometer (830)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB4BD912R47K)
- CLAROSTAT CLAROSTAT 62JA-1K 1K-OHM POTENTIOMETER (62JA-1K)
- NOBLES/TENNANT POTENTIOMETER - HARNESS ASM. W/ CONNECTOR - FITS TENNANT (1021853)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB4, metal, 22mm, 100K (XB4BD912R100K)
- DUNCAN 5K-OHM POTENTIOMETER (3700-1110)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 5000Ohms (9001SK2107)
- Citec Potentiometers