Shop All Potentiometers
Citec
RHEOSTAT 5R6
Mfr # BFA105R6
Zoro # G801025759
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resistance Range Up to 1kΩ
- Sealed No
- Turn Type Slide
- Adjustment Location Top
- Tolerance 0.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # BFA105R6
- Zoro # G801025759
- Country of Origin Unknown
- Category Potentiometers
Dimensions
Dimensions (mm) | 450 x 94 x 153 |
Details
Resistance Range | Up to 1kΩ |
Sealed | No |
Turn Type | Slide |
Adjustment Location | Top |
Tolerance | 0.1 |
Resistance (Ω) | 5.6 |
Power Rating (W) | 811 |
Element Type | Wirewound |
Sections | Single |
Adjustment Style | Slide Lever |
Termination Type | Banana Plugs |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 480VAC Non-Reversing Definite Purpose Contactor 3P 40A, Width: 2.5 in (8910DPA43V06)
- HONEYWELL T678A1015 Temp Control 2-Stage (T678A1015)
- MERSEN Semiconductor Fuse, Fast-Acting, 5A, 600V AC, Non-Indicating (A60Q5-2)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.50 (02203043)
- DAYTON Potentiometer, 30mm, Corr Res, 2 W, 5000Ohms (30G489)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 10000Ohm (9001SK2108)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R4K7)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22M-R10K)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 2500Ohms (9001SK2106)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB4BD912R470K)
- EATON Flush Push Button, Yellow, Non-Illum, 22mm (M22-D-Y)
- Citec Potentiometers