Shop All Potentiometers
Citec
Potentiometer, Carbon Film, 0.2W, 4700Ohm, 20% +/-Tol, 1 Turn(S)
Mfr # 5350500106
Zoro # G405818481
product price: $3.15
/ea
Sold in multiples of 54 for $170.10
$170.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resistor Type Potentiometer
- Mount Angle Vertical
- Adjustment Style Spindle
- Termination Type Printed Circuit Board
- Tolerance 0.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # 5350500106
- Zoro # G405818481
- Country of Origin Taiwan, Province of China
- Category Potentiometers
Dimensions
Dimensions (mm) | 15.8 x 13.55 |
Details
Resistor Type | Potentiometer |
Mount Angle | Vertical |
Adjustment Style | Spindle |
Termination Type | Printed Circuit Board |
Tolerance | 0.2 |
Sections | Single |
Power Rating (W) | 0.2 |
Resistance (Ω) | 4.7K |
Resistance Range (Ω) | 1kΩ to 1MΩ |
Element Material | Carbon |
Temperature Coefficient (ppm/°C) | 500 |
Turn Type | Single Turn |
Includes Spindle | No |
Product Type | Variable Resistor |
Adjustment Location | Side |
Sealed | No |
Voltage Rating (V) | 500 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, LR, 1 In. (LR37)
- DOLPHIN COMPONENTS Cable Clamp, 5/8 In, White, PK100 (DC-5/8N)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang Low Profile Blank KP Faceplate - 1-gang - Office White (KP14)
- INTERMATIC Timer, Spring Wound, 15 Min (FD15MWC)
- SCHNEIDER ELECTRIC Blank legend, Harmony XB4, Harmony XB5, white yellow, 8x27mm, for holder 30x40mm, unmarked (ZBY0102)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R1K)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB5AD912R4K7)
- HONEYWELL At150B1237 50Va Foot Mounted (AT150B1237)
- DAYTON Potentiometer, 30mm, Corr Res, 2 W, 5000Ohms (30G489)
- LOWELL Mono Potentiometer 10k (10KLVC-DB)
- DAYTON Potentiometer, 30mm, Heavy Duty, 1000 Ohms (30G484)
- Citec Switches