Shop All Potentiometers
Citec
PC910 10K
Mfr # 404807003007
Zoro # G201017606
Sold in multiples of 10 for $103.50
$103.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resistor Type Trimmer
- Turn Type Single Turn
- Number of Turns 1
- Resistance (Ω) 10K
- Mount Style Radial-Leaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citec
- MFR # 404807003007
- Zoro # G201017606
- Country of Origin India
- Category Potentiometers
Dimensions
Dimensions (mm) | 16 x 16 x 6.9 |
Details
Resistor Type | Trimmer |
Turn Type | Single Turn |
Number of Turns | 1 |
Resistance (Ω) | 10K |
Mount Style | Radial-Leaded |
Tolerance | 0.2 |
Adjustment Location | Top |
Voltage Rating (V) | 315 |
Termination Type | Printed Circuit Board |
Sealed | No |
Mount Angle | Horizontal |
Sections | Single |
Power Rating (W) | 1 |
Resistance Law | Linear |
Element Material | Cermet |
Adjustment Style | Screwdriver Slot |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THQB Series 20A, 2 Pole, 120/240V AC (THQB2120HID)
- SEA DOG Automotive Fuse Kit, ATO Series, 80 Fuses Included 3 A to 30 A, Not Rated (445155-1)
- HUBBELL Toggle Switch Wall Plates, Number of Gangs: 1 Brass, Brushed Finish, Brass (SB1)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (2547SWUSA1)
- SCHNEIDER ELECTRIC Head And Potentiometer, R10K (XB4BD912R10K)
- TWECO Tweco 358-9425-1400 Complete Connection|Tw 4-Mpc Connector9425-1400 (358-9425-1400)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R47K)
- CLAROSTAT CLAROSTAT 62JA-1K 1K-OHM POTENTIOMETER (62JA-1K)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 10000Ohm (9001SK2108)
- SCHNEIDER ELECTRIC Push Button Operator, 22mm, Black (ZB4BD912)
- DAYTON Potentiometer, 30mm, Corr Res, 2 W, 5000Ohms (30G489)
- Citec Switches