Shop All Sensor Accessories
Citec
LED ENCODER 12MM HORIZ DET GREEN
Mfr # DPL12H2424A20FG
Zoro # G501052833
product price: $5.99
/ea
Sold in multiples of 15 for $89.85
$89.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Encoder Type LED Encoder
- Operating Speed (Max) (RPM) 60
- Sections Single
- Mount Angle Horizontal
- Termination Type Printed Circuit Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # DPL12H2424A20FG
- Zoro # G501052833
- Country of Origin Taiwan, Province of China
- Category Sensor Accessories
Dimensions
Dimensions (mm) | 14.0 x 13.2 x 7 |
Details
Encoder Type | LED Encoder |
Operating Speed (Max) (RPM) | 60 |
Sections | Single |
Mount Angle | Horizontal |
Termination Type | Printed Circuit Board |
Number of Pulses | 24 |
Mount Style | Surface Mount |
Adjustment Style | Spindle |
Adjustment Location | Side |
Turn Type | Continuous |
Number of Detents | 24 |
Shaft Style | Flatted |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MG ELECTRONICS Power Supply, 100 to 240V AC, 12V DC, 1A, Screw Mount (ST-121A)
- GAMPAK Conn Flex Screw-In 1/2" (56010)
- WIREMOLD Drop Ceiling Connector Fitting, Ivory, PVC (2886)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, 24V AC, 120/208/240/277/480V AC (TR100VA009US)
- BALLUFF Inductive Sensor 10-30V-Dc Other Sensor (BES 516-355-E4-Y)
- AAON SENSOR WIRE GAS HXC YELLOW 20 (R84880)
- WARRICK CONTROLS ELECTRODE FITTING OTHER SENSOR (3E4B3.6)
- KEYENCE Sensor Parts and Accessorie, FS-V22R (FS-V22R)
- OMRON Lens Kit (E39-F1)
- BANNER MULTI-BEAM SCANNER BLOCK SENSOR PARTS AND ACCESSORY (SBR1 17628)
- TELAIRE AIRESTAT WALL MT TRANSMITTER, 1CH CO2, CURRENT/VOLTAGE, 0-2K PPM (T5100)
- Citec Sensors