Shop All Motor Starter Accessories
Citec
DPL12S 24P NDET 25K RD/GRN
Mfr # DPL12SVN24A25K3
Zoro # G001018452
product price: $7.19
/ea
Sold in multiples of 1000 for $7,190.00
$7,190.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pulses 24
- Switch Current Rating (A) 0.01
- Shaft Style Flatted, Knurled
- Termination Type Printed Circuit Board
- Encoder Type LED Encoder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # DPL12SVN24A25K3
- Zoro # G001018452
- Country of Origin Taiwan, Province of China
- Category Motor Starter Accessories
Dimensions
Dimensions (mm) | 14.5 x 12.4 x 7 |
Details
Number of Pulses | 24 |
Switch Current Rating (A) | 0.01 |
Shaft Style | Flatted, Knurled |
Termination Type | Printed Circuit Board |
Encoder Type | LED Encoder |
Adjustment Location | Top |
Sections | Single |
Switch Type | Push Push SPDT |
Operating Speed (Max) (RPM) | 60 |
Number of Detents | None |
Mount Style | Surface Mount |
Mount Angle | Vertical |
Adjustment Style | Spindle |
Sealed | No |
Turn Type | Continuous |
Includes Switch | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR 97479 Time Delay Relay 305055 (97479)
- RACO Bonding Locknut, 29/64" L, 2-1/2" Conduit (1250)
- EATON Cutler-Hammer Thermal Unit, 2.11 to 2.32A (FH23)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 12V DC, 81.6W, 6.8A, Panel (SLS12068T)
- LEESON Single Phase TEFC Motors, 1 hp, 3450 RPM (110142.00)
- SIEMENS Door Mount Rotary Disconnect, 330mm, Black (3RV29260K)
- LEESON 0.50Hp Auger Drive Motor, 1 Phase, 1800 Rpm, 115/208-230 V, 48Y Frame, Tefc (101120.00)
- EATON Commoning Link A, 3 Phase, 5 Devices (XTPAXCLKA5)
- MARATHON 3/4 Hp Aeration Fan Motor, 1 Phase, 3600 Rpm (C1467)
- SIEMENS Three-Phase Terminal For 3RV2 (3RV29255AB)
- SIEMENS Link Module, AC/DC (3RA19211DA00)
- Citec Motor Starter Accessories