Shop All Motor Starter Accessories
Citec
DPL12S 24P 24DET 21F BLU/OR
Mfr # DPL12SV2424A21F2
Zoro # G501018334
product price: $6.15
/ea
Sold in multiples of 15 for $92.25
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions (mm) 14.5 x 12.4 x 7
- Shaft Style Flatted
- Termination Type Printed Circuit Board
- Mount Angle Vertical
- Operating Speed (Max) (RPM) 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # DPL12SV2424A21F2
- Zoro # G501018334
- Country of Origin Taiwan, Province of China
- Category Motor Starter Accessories
Dimensions
Dimensions (mm) | 14.5 x 12.4 x 7 |
Details
Shaft Style | Flatted |
Termination Type | Printed Circuit Board |
Mount Angle | Vertical |
Operating Speed (Max) (RPM) | 60 |
Switch Type | Push Push SPDT |
Sealed | No |
Turn Type | Continuous |
Mount Style | Surface Mount |
Encoder Type | LED Encoder |
Includes Switch | Yes |
Number of Pulses | 24 |
Switch Current Rating (A) | 0.01 |
Sections | Single |
Adjustment Location | Top |
Adjustment Style | Spindle |
Number of Detents | 24 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 32 to 250 psi, Standard Action (9013GHG6J63X)
- HALEX Halex - adalet .50in. Zinc Water Tight Die Cast Conduit Hub 91631 (91631)
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle 3 Wire, 20 Amps, 250V, NEMA L6-20R (YGP023F)
- LEGRAND Drop Ceiling Connector, Ivory (PN05F86V)
- EATON Commoning Link A, 3 Phase, 2 Devices (XTPAXCLKA2)
- MARATHON 3/4 Hp Aeration Fan Motor, 1 Phase, 3600 Rpm (C1467)
- LEESON 10 Hp Crop Dryer Motor, 1 Phase, 1800 Rpm, 230 V, 215Tz Frame, Odp (141430.00)
- QUICKCABLE Four Point Small Bus, 5/16", Black (509710-001)
- SQUARE D Lever, Internal (9998IL1)
- SIEMENS Control Terminals, For Mfr. No. 3RM1 (3ZY11312BA00)
- NOARK Mms 0.63-1A Class 10 (MMS-32H-1A)
- Citec Motor Controls