Shop All Motor Starter Accessories
Citec
DPL12S 24P 24DET 21F BLU/GRN
Mfr # DPL12SV2424A21F1
Zoro # G601018401
product price: $5.79
/ea
Sold in multiples of 15 for $86.85
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sealed No
- Mount Style Surface Mount
- Adjustment Location Top
- Switch Current Rating (A) 0.01
- Shaft Style Flatted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # DPL12SV2424A21F1
- Zoro # G601018401
- Country of Origin Taiwan, Province of China
- Category Motor Starter Accessories
Dimensions
Dimensions (mm) | 14.5 x 12.4 x 7 |
Details
Sealed | No |
Mount Style | Surface Mount |
Adjustment Location | Top |
Switch Current Rating (A) | 0.01 |
Shaft Style | Flatted |
Sections | Single |
Mount Angle | Vertical |
Encoder Type | LED Encoder |
Adjustment Style | Spindle |
Turn Type | Continuous |
Number of Detents | 24 |
Includes Switch | Yes |
Operating Speed (Max) (RPM) | 60 |
Switch Type | Push Push SPDT |
Number of Pulses | 24 |
Termination Type | Printed Circuit Board |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Usb/Dplx Outlet 15A Brwn (T5633-B)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200174)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Plastic, RD (30G396)
- SCHNEIDER ELECTRIC Time Delay Relay, 120VAC, 10A, DPDT (9050JCK70V20)
- BALDOR-RELIANCE Signal Isolator Board Fscn3000A31 (BC145)
- QUICKCABLE Four Point Small Bus, 3/8", Red (509711-001)
- NOARK Mms 0.63-1A Class 10 (MMS-32H-1A)
- MARATHON 2 Hp General Purpose, 3 Phase, 1800 Rpm, 230/460 V, 90L Frame, Tefc (R398A)
- NOARK Mms 22-32A Class 10 (MMS-32H-32A)
- SATA SPRAY EQUIPMENT REPAIR KIT SATA MINIJET (SQ50815)
- BALDOR-RELIANCE Sc#6232 Kbrc-240D Black With Fbr Sw & (BC254-FBR)
- Citec Starters