Shop All Motor Starter Accessories
Citec
DPL12 24P 24DET 24K GREEN
Mfr # DPL12V2424A24KG
Zoro # G601018258
product price: $5.35
/ea
Sold in multiples of 15 for $80.25
$80.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Speed (Max) (RPM) 60
- Number of Pulses 24
- Shaft Style Flatted, Knurled
- Number of Detents 24
- Termination Type Printed Circuit Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # DPL12V2424A24KG
- Zoro # G601018258
- Country of Origin United States
- Category Motor Starter Accessories
Dimensions
Dimensions (mm) | 13.2 x 12.4 x 6 |
Details
Operating Speed (Max) (RPM) | 60 |
Number of Pulses | 24 |
Shaft Style | Flatted, Knurled |
Number of Detents | 24 |
Termination Type | Printed Circuit Board |
Encoder Type | LED Encoder |
Mount Style | Surface Mount |
Adjustment Style | Spindle |
Turn Type | Continuous |
Sealed | No |
Adjustment Location | Top |
Sections | Single |
Includes Switch | No |
Mount Angle | Vertical |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interlock Kit, NOVAL Accessory, Steel (AEK115NDH)
- VELCRO BRAND 1/2" W x 75' L Hook-and-Loop Black One-Wrap Fastener Strap (.500X3K1WP/25)
- MERSEN CC Class, Time-Delay, 4.5A, 600V AC, Non-Indicating (ATDR4-1/2)
- MERSEN Automotive Fuse, A70P Series, 150A, Very Fast Acting, 700V AC, Blade (A70P150-4)
- QUICKCABLE Four Point Small Bus, 5/16", Black (509710-001)
- BALDOR-RELIANCE Fan Cover Kit (FFC05)
- SIEMENS Transverse Contact Block For 3RV2, 1NC/NO (3RV29011E)
- SIEMENS Rotary Disconnect, 130mm, Yellow (3RV29260C)
- LEESON 0.75 Hp Scr Motor, 1750 Rpm, 90 V, 56C Frame, Tefc, 098032.00 (098032.00)
- EATON Combination Connection Kit, Frame B/C (XTPAXTPCC)
- EATON Commoning Link A, 3 Phase, 2 Devices (XTPAXCLKA2)
- Citec Motor Controls