Shop All Motor Starter Accessories
Citec
DPL12 24P 24DET 24K BLUE
Mfr # DPL12V2424A24KB
Zoro # G101018383
product price: $5.55
/ea
Sold in multiples of 1000 for $5,550.00
$5,550.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Switch No
- Mount Style Surface Mount
- Adjustment Style Spindle
- Mount Angle Vertical
- Dimensions (mm) 13.2 x 12.4 x 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # DPL12V2424A24KB
- Zoro # G101018383
- Country of Origin Taiwan, Province of China
- Category Motor Starter Accessories
Dimensions
Dimensions (mm) | 13.2 x 12.4 x 6 |
Details
Includes Switch | No |
Mount Style | Surface Mount |
Adjustment Style | Spindle |
Mount Angle | Vertical |
Adjustment Location | Top |
Sealed | No |
Sections | Single |
Termination Type | Printed Circuit Board |
Shaft Style | Flatted, Knurled |
Number of Detents | 24 |
Number of Pulses | 24 |
Operating Speed (Max) (RPM) | 60 |
Turn Type | Continuous |
Encoder Type | LED Encoder |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Non-Weatherproof Covers, Number of Gangs: 1-Gang Brass, Brushed Finish, Brass (HBL96067)
- GE AUXILIARY 125V-DC OTHER RELAY (12HFA51A42F)
- EATON Circuit Breaker, CH Series 30A, 2 Pole, 120/240V AC (CHF230)
- CANTEX Cement, Low VOC, 16 Oz, Clear (7210602)
- QUICKCABLE Bus Bar, 12 Point, Black (509716-001)
- LEESON 0.75 Hp Scr Motor, 2500 Rpm, 180 V, 56C Frame, Tefc (098010.00)
- SIEMENS 3-PH Infeed Spacing Terminal (3RV29255EB)
- SIEMENS Lateral Contact Block For 3RV2, 2NO (3RV29011B)
- NOARK Mms 0.63-1A Class 10 (MMS-32H-1A)
- VICTOREEN 25HP SIZE 2 COMBINATION STARTER (N82-136)
- LEESON Single Phase TEFC Motors, 2 hp, 3450 RPM (114995.00)
- Citec Starters