Shop All Motor Starter Accessories
Citec
DPL12 24P 24DET 20F GREEN
Mfr # DPL12V2424A20FG
Zoro # G101018468
product price: $4.85
/ea
Sold in multiples of 15 for $72.75
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Detents 24
- Mount Style Surface Mount
- Number of Pulses 24
- Encoder Type LED Encoder
- Adjustment Location Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # DPL12V2424A20FG
- Zoro # G101018468
- Country of Origin Taiwan, Province of China
- Category Motor Starter Accessories
Dimensions
Dimensions (mm) | 13.2 x 12.4 x 6 |
Details
Number of Detents | 24 |
Mount Style | Surface Mount |
Number of Pulses | 24 |
Encoder Type | LED Encoder |
Adjustment Location | Top |
Operating Speed (Max) (RPM) | 60 |
Turn Type | Continuous |
Shaft Style | Flatted |
Adjustment Style | Spindle |
Sealed | No |
Sections | Single |
Mount Angle | Vertical |
Includes Switch | No |
Termination Type | Printed Circuit Board |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 5A, FNQ-R Series, 600V AC, Not Rated, 1 1/2 in L x 13/32 in dia (FNQ-R-5)
- MONOPRICE Extension Cord - NEMA 5-15P to NEMA 5-15R_ 14AWG_ 15A/1875W_ SJT_ 125V (35046)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Gray (5361GRY)
- ZORO SELECT Channel Cushioned Clamp, 5/8 In, Gold (V120NEO 5/8Y)
- BALDOR-RELIANCE Drip Cover Kit Assy - 35Fr (FCD35)
- EATON Toolless Plug Connection Kit, Frame B (XTPAXTPCB)
- SIEMENS Transverse Contact Block For 3RV2, 1NC/NO (3RV29011E)
- LEESON 1Hp Power Tools Motor, 1 Phase, 3600 Rpm, 115/208-230 V, 56Z Frame, Odp (114216.00)
- SIEMENS 18-25A Amp 15Hp Manual Starter (3RV2021-4DA10)
- NOARK Mms 18-26A Class 10 (MMS-32H-26A)
- BALDOR-RELIANCE Conv. Base 404U/405U To 364T/365T (CB4036T)
- Citec Motor Controls