Shop All Potentiometers
Citec
CP16 47KA 6X45 NUTS FITTED
Mfr # CP16SH10IP06473F
Zoro # G701018110
Sold in multiples of 122 for $176.90
$176.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Coefficient (ppm/°C) 500
- Power Rating (W) 0.2
- Shaft Style Serrated
- Voltage Rating (V) 250
- Dimensions (mm) 6 x 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citec
- MFR # CP16SH10IP06473F
- Zoro # G701018110
- Country of Origin Slovenia
- Category Potentiometers
Dimensions
Dimensions (mm) | 6 x 6 |
Shaft Size (mm) | 6 x 45 |
Details
Temperature Coefficient (ppm/°C) | 500 |
Power Rating (W) | 0.2 |
Shaft Style | Serrated |
Voltage Rating (V) | 250 |
Adjustment Style | Spindle |
Product Type | Variable Resistor |
Resistor Type | Potentiometer |
Resistance (Ω) | 47K |
Adjustment Location | Side |
Resistance Range (Ω) | 1kΩ to 1MΩ |
Tolerance | 0.2 |
Sections | Single |
Sealed | No |
Turn Type | Single Turn |
Includes Spindle | Yes |
Element Material | Carbon |
Termination Type | Printed Circuit Board |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Control Relay, 4NO, 240VAC, 10A (3RH21401AP60)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 100A, 700V AC, Indicating (A70QS100-4IL)
- 3M 22-18 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (MV18-8FLX)
- INTERMATIC Weatherproof Cover, 2 Gang, Polycarbonate (WP1220C/8)
- DAYTON Potentiometer, 30mm, Heavy Duty, 10000 Ohms (30G487)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 1000Ohms (9001SK2105)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R10K-RH)
- VISHAY 500Ohm Potentiometer (830)
- NOBLES/TENNANT POTENTIOMETER - HARNESS ASM. W/ CONNECTOR - FITS TENNANT (1021853)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 5000 Ohms (9001K2107)
- SPECTROL Box Of 10 Turn Counting Dials Potentiometer (11-1-11)
- Citec Switches