Shop All Potentiometers
Citec
CP16 470KB 6X45 NUTS FITTED
Mfr # CP16SH10IP6474BF
Zoro # G901017890
Sold in multiples of 1000 for $3,190.00
$3,190.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sections Single
- Adjustment Style Spindle
- Product Type Variable Resistor
- Includes Spindle Yes
- Termination Type Printed Circuit Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citec
- MFR # CP16SH10IP6474BF
- Zoro # G901017890
- Country of Origin Slovenia
- Category Potentiometers
Dimensions
Shaft Size (mm) | 6 x 45 |
Dimensions (mm) | 6 x 6 |
Details
Sections | Single |
Adjustment Style | Spindle |
Product Type | Variable Resistor |
Includes Spindle | Yes |
Termination Type | Printed Circuit Board |
Shaft Style | Serrated |
Adjustment Location | Side |
Element Material | Carbon |
Resistance Range (Ω) | 1kΩ to 1MΩ |
Sealed | No |
Resistor Type | Potentiometer |
Turn Type | Single Turn |
Temperature Coefficient (ppm/°C) | 1000 |
Resistance (Ω) | 470K |
Tolerance | 0.2 |
Voltage Rating (V) | 125 |
Power Rating (W) | 0.1 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRRED)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 15A, 1 Pole, 277/480V AC, D Curve (FAZ-D15/1-NA-SP)
- EATON Cutler-Hammer Selector Switch Knob, Lever, Red, 30mm (10250TKR)
- GE CURRENT Circuit Breaker, THQP Series 15A, 2 Pole, 120/240V AC (THQP215)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB4BD912R4K7)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 10000 Ohms (9001K2108)
- OHMITE 250OHM RHEOSTAT (RHL250)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB5, plastic, 22mm, 1K (XB5AD912R1K)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB5, plastic, 22mm, 100K (XB5AD912R100K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R47K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R4K7)
- Citec Potentiometers