Shop All Potentiometers
Citec
CP16 470KB 6X45 DUAL NUTS FITTED
Mfr # CP16DH10IP6474BF
Zoro # G901017722
product price: $3.65
/ea
Sold in multiples of 38 for $138.70
$138.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Rating (W) 0.1
- Adjustment Style Spindle
- Turn Type Single Turn
- Includes Spindle Yes
- Temperature Coefficient (ppm/°C) 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # CP16DH10IP6474BF
- Zoro # G901017722
- Country of Origin Slovenia
- Category Potentiometers
Dimensions
Dimensions (mm) | 6 x 6 |
Shaft Size (mm) | 6 x 45 |
Details
Power Rating (W) | 0.1 |
Adjustment Style | Spindle |
Turn Type | Single Turn |
Includes Spindle | Yes |
Temperature Coefficient (ppm/°C) | 1000 |
Tolerance | 0.2 |
Termination Type | Printed Circuit Board |
Resistance (Ω) | 470K |
Resistor Type | Potentiometer |
Adjustment Location | Side |
Shaft Style | Serrated |
Product Type | Variable Resistor |
Voltage Rating (V) | 125 |
Sealed | No |
Element Material | Carbon |
Sections | Dual |
Resistance Range (Ω) | 1kΩ to 1MΩ |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Non-Insulated Ring Terminal #8 Stud PK100 (A18-8)
- HUBBELL 30A Twist-Lock Plug 4P 4W 120/208VAC L18-30P BK/WT (HBL2751)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 4A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF004)
- KILLARK Conduit Body Gasket, 3/4 in. (GASK572)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R4K7-RH)
- FISHER 10K-OHM POTENTIOMETER (19A7629X022)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB4BD912R470K)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB5, plastic, 22mm, 1K (XB5AD912R1K)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 1000Ohms (9001SK2105)
- CLAROSTAT CLAROSTAT 62JA-1K 1K-OHM POTENTIOMETER (62JA-1K)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB4BD912R47K)
- Citec Potentiometers