Shop All Potentiometers
Citec
CP16 1KA 6X45 NUTS FITTED
Mfr # CP16SH10IP06102F
Zoro # G601017992
original price:
$3.45
4% off
new price: $3.29
/ea
Sold in multiples of 30 for $98.70
$98.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Turn Type Single Turn
- Power Rating (W) 0.2
- Adjustment Style Spindle
- Sealed No
- Temperature Coefficient (ppm/°C) 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # CP16SH10IP06102F
- Zoro # G601017992
- Country of Origin Slovenia
- Category Potentiometers
Dimensions
Shaft Size (mm) | 6 x 45 |
Dimensions (mm) | 6 x 6 |
Details
Turn Type | Single Turn |
Power Rating (W) | 0.2 |
Adjustment Style | Spindle |
Sealed | No |
Temperature Coefficient (ppm/°C) | 500 |
Resistance (Ω) | 1K |
Adjustment Location | Side |
Voltage Rating (V) | 250 |
Tolerance | 0.2 |
Product Type | Variable Resistor |
Element Material | Carbon |
Resistance Range (Ω) | 1kΩ to 1MΩ |
Includes Spindle | Yes |
Termination Type | Printed Circuit Board |
Sections | Single |
Shaft Style | Serrated |
Resistor Type | Potentiometer |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACT Replacement for ACT Fastening Solutions Al-07-50-0-c (AL-07-50-0-C ACT FASTENING SOLUTIONS)
- SCHNEIDER ELECTRIC Ovrload Rely, 90 to 150A, Class 10, 3P, 690V (LR9D5369)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2514A.18.10)
- ILSCO Surecrimp Copper Compression Lug, onduc (CLND-400-12-134-EC)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R4K7-RH)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB5AD912R4K7)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB4, metal, 22mm, 100K (XB4BD912R100K)
- DAYTON Potentiometer, 30mm, Heavy Duty, 2500 Ohms (30G485)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R10K-RH)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 5000Ohms (9001SK2107)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB4BD912R470K)
- Citec Potentiometers