Shop All Potentiometers
Citec
CP16 100RA 6X45 NUTS FITTED
Mfr # CP16SH10IP06101F
Zoro # G601017695
Sold in multiples of 38 for $138.70
$138.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shaft Style Serrated
- Dimensions (mm) 6 x 6
- Temperature Coefficient (ppm/°C) 1000
- Shaft Size (mm) 6 x 45
- Voltage Rating (V) 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citec
- MFR # CP16SH10IP06101F
- Zoro # G601017695
- Country of Origin Slovenia
- Category Potentiometers
Dimensions
Dimensions (mm) | 6 x 6 |
Shaft Size (mm) | 6 x 45 |
Details
Shaft Style | Serrated |
Temperature Coefficient (ppm/°C) | 1000 |
Voltage Rating (V) | 250 |
Resistance Range (Ω) | Up to 1kΩ |
Termination Type | Printed Circuit Board |
Adjustment Style | Spindle |
Adjustment Location | Side |
Includes Spindle | Yes |
Sealed | No |
Element Material | Carbon |
Power Rating (W) | 0.2 |
Product Type | Variable Resistor |
Resistor Type | Potentiometer |
Resistance (Ω) | 100 |
Turn Type | Single Turn |
Tolerance | 0.2 |
Sections | Single |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 25 ft. 14/3 Extension Cord SJOW (06425.63.06L)
- SCHNEIDER ELECTRIC NEMA Overload Relay, 48 to 45A, 3P (9065SDO8)
- IFM Proximity Sensor, Inductive, 4mm, NO (IF0311)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-7006)
- DAYTON Potentiometer, 30mm, Heavy Duty, 10000 Ohms (30G487)
- SCHNEIDER ELECTRIC Head And Potentiometer, R10K (XB5AD912R10K)
- EATON Flush Push Button, Yellow, Non-Illum, 22mm (M22-D-Y)
- SCHNEIDER ELECTRIC Blank legend, Harmony XB4, Harmony XB5, white yellow, 8x27mm, for holder 30x40mm, unmarked (ZBY0102)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22M-R10K)
- LOWELL Mono Potentiometer 10k (10KLVC-DB)
- HONEYWELL At150B1237 50Va Foot Mounted (AT150B1237)
- Citec Potentiometers