Shop All Potentiometers
Citec
CP16 100KA 6X45 NUTS FITTED
Mfr # CP16SH10IP06104F
Zoro # G701018028
product price: $3.25
/ea
Sold in multiples of 30 for $97.50
$97.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sections Single
- Voltage Rating (V) 250
- Includes Spindle Yes
- Resistance (Ω) 100K
- Temperature Coefficient (ppm/°C) 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # CP16SH10IP06104F
- Zoro # G701018028
- Country of Origin Slovenia
- Category Potentiometers
Dimensions
Shaft Size (mm) | 6 x 45 |
Dimensions (mm) | 6 x 6 |
Details
Sections | Single |
Voltage Rating (V) | 250 |
Includes Spindle | Yes |
Resistance (Ω) | 100K |
Temperature Coefficient (ppm/°C) | 500 |
Sealed | No |
Tolerance | 0.2 |
Adjustment Location | Side |
Resistance Range (Ω) | 1kΩ to 1MΩ |
Adjustment Style | Spindle |
Resistor Type | Potentiometer |
Power Rating (W) | 0.2 |
Product Type | Variable Resistor |
Shaft Style | Serrated |
Element Material | Carbon |
Turn Type | Single Turn |
Termination Type | Printed Circuit Board |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Communications Tool Kit, No. of Pcs. 6 (11293000)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1 In. (GRT100-A)
- THERMO SCIENTIFIC NALGENE Nalgene Economy Griffin Beaker, Low-Form, PPCO, 100 mL (1205-0100)
- PANDUIT Wire Duct Cover, Hinging, White, L 6 Ft (HC1.5WH6)
- OHMITE 250OHM RHEOSTAT (RHL250)
- DAYTON Potentiometer, 30mm, Heavy Duty, 5000 Ohms (30G486)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB5, plastic, 22mm, 1K (XB5AD912R1K)
- DAYTON Potentiometer, 30mm, Heavy Duty, 2500 Ohms (30G485)
- DAYTON Potentiometer, 30mm, Heavy Duty, 1000 Ohms (30G484)
- HONEYWELL At150B1237 50Va Foot Mounted (AT150B1237)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K)
- Citec Switches