Shop All Potentiometers
Citec
54 47KA 6X30PL B8 HP
Mfr # 5450625109
Zoro # G401037923
product price: $7.35
/ea
Sold in multiples of 22 for $161.70
$161.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resistance (Ω) 47K
- Mount Angle Vertical
- Resistance Range (Ω) 1kΩ to 1MΩ
- Shaft Size (mm) 6 x 30
- Turn Type Single Turn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # 5450625109
- Zoro # G401037923
- Country of Origin Mexico
- Category Potentiometers
Dimensions
Shaft Size (mm) | 6 x 30 |
Dimensions (mm) | 16.1 x 12.6 |
Details
Resistance (Ω) | 47K |
Mount Angle | Vertical |
Resistance Range (Ω) | 1kΩ to 1MΩ |
Turn Type | Single Turn |
Product Type | Variable Resistor |
Power Rating (W) | 0.2 |
Sections | Single |
Adjustment Style | Spindle |
Includes Spindle | Yes |
Resistor Type | Potentiometer |
Sealed | No |
Termination Type | Printed Circuit Board |
Adjustment Location | Side |
Temperature Coefficient (ppm/°C) | 500 |
Tolerance | 0.2 |
Voltage Rating (V) | 500 |
Element Material | Carbon |
Shaft Style | Plain |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Rectangular Connector Insert, 16 A (09120053101)
- DAYTON Control Transformer, 200 VA, 80 °C, 120V AC, 208/277V AC (31EH15)
- EATON Proximity Sensor, Inductive, 18mm, NO (E57-18LE12-A)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC100)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K-RH)
- DAYTON Potentiometer, 30mm, Heavy Duty, 2500 Ohms (30G485)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB4BD912R47K)
- DAYTON Potentiometer, 30mm, Corr Res, 2 W, 5000Ohms (30G489)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R47K)
- CLAROSTAT CLAROSTAT 62JA-1K 1K-OHM POTENTIOMETER (62JA-1K)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 5000 Ohms (9001K2107)
- Citec Switches