Shop All Potentiometers
Citec
54 10KA 6X30PL B8 HP
Mfr # 5450625107
Zoro # G901037966
product price: $5.99
/ea
Sold in multiples of 15 for $89.85
$89.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Element Material Carbon
- Turn Type Single Turn
- Includes Spindle Yes
- Product Type Variable Resistor
- Mount Angle Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # 5450625107
- Zoro # G901037966
- Country of Origin Brazil
- Category Potentiometers
Dimensions
Dimensions (mm) | 16.1 x 12.6 |
Shaft Size (mm) | 6 x 30 |
Details
Element Material | Carbon |
Turn Type | Single Turn |
Includes Spindle | Yes |
Product Type | Variable Resistor |
Mount Angle | Vertical |
Adjustment Location | Side |
Resistance (Ω) | 10K |
Termination Type | Printed Circuit Board |
Adjustment Style | Spindle |
Temperature Coefficient (ppm/°C) | 500 |
Power Rating (W) | 0.2 |
Sections | Single |
Sealed | No |
Resistor Type | Potentiometer |
Resistance Range (Ω) | 1kΩ to 1MΩ |
Voltage Rating (V) | 500 |
Tolerance | 0.2 |
Shaft Style | Plain |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 50A, Fast-Acting, 500V AC, Bolt-On (FWH-50B)
- ECM INDUSTRIES HD DBL Pole TOG Switch (GSW-16)
- BOX PACKAGING Global Industrial„¢ 120# Cable Ties Natural 16" 100 Pack (CT16120)
- RED DOT Electrical Box Cover, Outlet Box, 1 Gang, Non-Metallic (CKPM)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB4, metal, 22mm, 100K (XB4BD912R100K)
- EATON Potentiometer, Standard, 8 mA, 22 mm (M22M-R1K)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB5AD912R4K7)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB5, plastic, 22mm, 1K (XB5AD912R1K)
- SCHNEIDER ELECTRIC Head And Potentiometer, R10K (XB5AD912R10K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R4K7-RH)
- FISHER 10K-OHM POTENTIOMETER (19A7629X022)
- Citec Potentiometers