Shop All Potentiometers
Citec
51 100KA
Mfr # 5150500311
Zoro # G301037924
product price: $2.89
/ea
Sold in multiples of 54 for $156.06
$156.06
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resistance (Ω) 100K
- Product Type Variable Resistor
- Termination Type Printed Circuit Board
- Includes Spindle No
- Temperature Coefficient (ppm/°C) 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # 5150500311
- Zoro # G301037924
- Country of Origin Unknown
- Category Potentiometers
Dimensions
Dimensions (mm) | 14.8 x 13.55 |
Details
Resistance (Ω) | 100K |
Product Type | Variable Resistor |
Termination Type | Printed Circuit Board |
Includes Spindle | No |
Temperature Coefficient (ppm/°C) | 500 |
Adjustment Location | Top |
Element Material | Carbon |
Mount Angle | Horizontal |
Resistor Type | Potentiometer |
Adjustment Style | Spindle |
Resistance Range (Ω) | 1kΩ to 1MΩ |
Tolerance | 0.2 |
Sealed | No |
Turn Type | Single Turn |
Voltage Rating (V) | 500 |
Power Rating (W) | 0.2 |
Sections | Single |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT In/On-Desk/UnderTable Power Center(3 Power, 2 USB)- Black (PDC-SW-3P-2USB-ID-4PK)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos (9001SKS11)
- MIGHTY TIE Cable Ties, 14", UV Black, Standard Duty, PK100 (MT14500C)
- EATON Pilot Light Lens, 30mm, Blue, Plastic (HT8LB)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R10K-RH)
- DAYTON Potentiometer, 30mm, Heavy Duty, 2500 Ohms (30G485)
- CLAROSTAT CLAROSTAT 62JA-1K 1K-OHM POTENTIOMETER (62JA-1K)
- FISHER 10K-OHM POTENTIOMETER (19A7629X022)
- SCHNEIDER ELECTRIC Push Button Operator, 22mm, Black (ZB4BD912)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB5, plastic, 22mm, 1K (XB5AD912R1K)
- Citec Potentiometers