Shop All Potentiometers
Citec
433PW 500K
Mfr # 404806505015
Zoro # G101010011
product price: $1.19
/ea
Sold in multiples of 148 for $176.12
$176.12
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Rating (W) 0.75
- Voltage Rating (V) 400
- Termination Type Printed Circuit Board
- Resistance Range 1kΩ to 1MΩ
- Number of Turns 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # 404806505015
- Zoro # G101010011
- Country of Origin China
- Category Potentiometers
Dimensions
Dimensions (mm) | 19.3 x 4.9 x 6.5 |
Details
Power Rating (W) | 0.75 |
Voltage Rating (V) | 400 |
Termination Type | Printed Circuit Board |
Resistance Range | 1kΩ to 1MΩ |
Number of Turns | 15 |
Resistor Type | Trimmer |
Tolerance | 0.1 |
Turn Type | Multi-Turn, Rectilinear |
Element Material | Cermet |
Sealed | Yes |
Mount Style | Radial-Leaded |
Resistance Law | Linear |
Adjustment Location | Side |
Adjustment Style | Screwdriver Slot |
Temperature Coefficient (ppm/°C) | ±250 |
Sections | Single |
Mount Angle | Horizontal |
Resistance (Ω) | 500K |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Low Profile Electrical Power Extension Cord Cover- 10FT- Beige (PE-10FT-UL-BE)
- ZORO SELECT Clamp, Cushioned, Dia 5/8 In, PK50 (CWV1107Z1)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White (2182W)
- FERRAZ SHAWMUT AUXILIARY TERMINAL AND CONTACT BLOCK, 3PK (MS3V1-5)
- SQUARE D Potentiometer, 30mm, Corr Res, 2 W, 500 Ohms (9001SK2104)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB4BD912R470K)
- BOURNS Digital Precision 100K-Ohm Potentiometer (3682S-1-104)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB5AD912R47K)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 10000Ohm (9001SK2108)
- NOBLES/TENNANT POTENTIOMETER - HARNESS ASM. W/CONNECTOR - FITS TENNANT (1042687)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 1000Ohms (9001SK2105)
- Citec Switches